Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
- Mfr # DPEW203202
- Zoro # G424882302
product price:Â
$
3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Outside Diameter
2 in
Washer Thickness
0.125 in
Self Lubricating Bearing
Yes
Material Group
Multi-Layered Composite
Lubrication Type
Dry and Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPEW203202
- Zoro #
- G424882302
- UPC #
- 717905237560
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 in
- Washer Thickness
- 0.125 in
- Bore Diameter
- 1 1/4 in
Details
- Self Lubricating Bearing
- Yes
- Material Group
- Multi-Layered Composite
- Lubrication Type
- Dry and Lubricated
- System of Measurement
- Inch
- Plain Bearing Material
- PTFE
- Item
- Plain Bearing Thrust Washer
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/4 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 2 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.