Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
- Mfr # DPEW244002
- Zoro # G724882132
product price:Â
$
4.55
/ea
Sold in multiples of 3 for $13.65
Key Features
Self Lubricating Bearing
Yes
Washer Thickness
0.125 in
Outside Diameter
2 1/2 in
Bore Diameter
1 1/2 in
Plain Bearing Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPEW244002
- Zoro #
- G724882132
- UPC #
- 717905237577
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.125 in
- Outside Diameter
- 2 1/2 in
- Bore Diameter
- 1 1/2 in
Details
- Self Lubricating Bearing
- Yes
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- PTFE
- System of Measurement
- Inch
- Material Group
- Multi-Layered Composite
- Lubrication Type
- Dry and Lubricated
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/2 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 2 1/2 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.