Shop BUNTING BEARINGS
See all product information
Create Account
Extra Oil PM Thrust Washer
- Mfr # EXEW284202
- Zoro # G923524048
product price:Â
$
8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Self Lubricating Bearing
Yes
Plain Bearing Material
Bronze
System of Measurement
Inch
Material Group
Metallic
Washer Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXEW284202
- Zoro #
- G923524048
- UPC #
- 717905230691
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.125 in
- Bore Diameter
- 1 3/4 in
- Outside Diameter
- 2 5/8 in
Details
- Item
- Plain Bearing Thrust Washer
- Self Lubricating Bearing
- Yes
- Plain Bearing Material
- Bronze
- System of Measurement
- Inch
- Material Group
- Metallic
Description
Plain Bearing Thrust Washer, Bore Diameter 1 3/4 in, Material Group Metallic, Outside Diameter 2 5/8 in, Plain Bearing Material Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov