Zoro Homepage

Sleeve Bearing, I.D. 6, L 12, PK5

  • Mfr # AAM006010012

  • Zoro # G4081847


product price: $9.35
/pk 5, $1.87/ea
Sold in multiples of 2 for $18.70

Key Features

Inside Dia.
6 mm
Outside Dia.
10 mm
Length
12 mm
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM006010012
Zoro #
G4081847
UPC #
717905249082
Country of Origin
United States

Dimensions

Inside Dia.
6 mm
Outside Dia.
10 mm
Length
12 mm
Outside Diameter
10 mm
Overall Length
12 mm
Bore Diameter
6 mm

Details

Item
Sleeve Bearing
Material
Metal
Temp. Range (F)
10 Degrees to 220 Degrees F
Max. Pv
50,000 lb/sq in-fpm
Lubrication
SAE 30 Oil
Color
Bronze
Maximum Temperature
220 Degrees F
System of Measurement
Metric
Minimum Temperature
10 Degrees F
Flange Type
Non-Flanged
Bronze Material Type
Sintered Bronze
Maximum PV
50,000 lb/sq in-fpm
For Environment
Vacuum
Lubricant Material
SAE 30 Oil
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating
Standards
ASTM
Lubrication Method
Embedded
Material Grade
SAE 841

Description

Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Lubricant Material SAE 30 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 10 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Lubrication Method Embedded, Material Grade SAE 841

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.