One-Hole Compression Lug, 4 AWG Max, 1/4 in Stud, Long Barrel, Copper, Gray

  • Mfr # YAZ4CTC14
  • Zoro # G0651622
product price: 
$
5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAZ4CTC14
Zoro #
G0651622
UPC #
781810239476
Country of Origin
Unknown

Dimensions

For Wire Size
4 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.49 in
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Str Navy Size
40 (19) Navy
Dimension - B Length inch
1.12 in
Dimension - Strip Length inch
42372
Conductor - Copper Str Size
4 AWG
Dimension - Z inch
0.33 in
Dimension - Outside Diameter inch
0.34 in
Dimension - N inch
0.31 in
Dimension - Hole Size inch
0.27 in
Dimension - Hole Size mm
7 mm
Dimension - L Length Overall mm
52 mm
Dimension - Pad Width inch
0.50 in
Dimension - Length Overall inch
2.04 in
Dimension - Stud Size inch
44930
Dimension - B Length fraction
1-1/8 in
Lug Length X Tongue Width (In.)
2.05 x 0.49 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
8, 346
Color Code
Gray
Standards
CSA Approved
Rating - KVA
35 kV
Voltage - Maximum
35000
Rating - Minimum Voltage
600
Application
For Code Conductor
Physical Attribute - Tongue Angle
Straight
Feature - Barrel Type
Long
Physical Attribute - Number of Holes
1
Die Index
8;346
Plated
Y
Type
Long Barrel, Skive, Tin Plated
Certification - CSA Approved
Yes
Plating Type
Tin - Electro Plated
Conductor - Material
Copper
Feature - Barrel Style
Skived
Bolt Hole
1/4 in
Number of Holes
1

Ratings & reviews