One-Hole Compression Lug, 6 AWG Max, 3/8 in Stud, Long Barrel, Copper, Blue

  • Mfr # YAZV6CTC38FX

  • Zoro # G0581254


product price:  $5.84
/ea
Sold in multiples of 2 for $11.68

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAZV6CTC38FX
Zoro #
G0581254
UPC #
781810241165
Country of Origin
Unknown

Dimensions

For Wire Size
6 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.58 in
Conductor - Copper Flex G Size Range
6 AWG
Conductor - Copper Flex I Size
6 AWG
Conductor - Copper Str Size
6 AWG
Dimension - Length Overall inch
1.77 in
Conductor - Copper Flex I Size Range
6 AWG
Conductor - Copper Flex M Size Range
6 AWG
Conductor - CopperWeld Str Size Range
6 A AWG-6 D AWG
Dimension - Hole Size mm
10 mm
Conductor - Copper Flex G Size
6 AWG
Dimension - Pad Width inch
0.58 in
Dimension - Bolt Hole Size inch
0.39 in
Conductor - Copper DLO Size Range
6 (61/#24) DLO
Dimension - L Length Overall mm
45 mm
Conductor - Copper Flex K Size
6 AWG
Conductor - CopperWeld Str Size
6 A AWG;6 C AWG;6 D AWG
Dimension - Outside Diameter inch
0.31 in
Dimension - Strip Length inch
13/16
Dimension - Hole Size inch
0.41 in
Dimension - B Length fraction
3/4 in
Conductor - Copper Flex H Size Range
6 AWG
Dimension - N inch
0.41 in
Conductor - Copper DLO Size
6 (61/#24) DLO
Dimension - Stud Size inch
44993
Dimension - B Length inch
0.75 in
Conductor - Copper Flex K Size Range
6 AWG
Dimension - Z inch
0.42 in
Conductor - Copper Flex M Size
6 AWG
Conductor - Copper Flex H Size
6 AWG
Lug Length X Tongue Width (In.)
2.22 x 0.58 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
CSA Approved
Application
For Flex Conductors
Die Index
7;374
Plated
Y
Physical Attribute - Number of Holes
1
Rating - Minimum Voltage
600
Physical Attribute - Tongue Angle
Straight
Voltage - Maximum
35000
Type
Long Barrel, Skive
Plating Type
Tin
Rating - KVA
35 kV
Feature - Barrel Type
Long
Feature - Barrel Style
Skived
Certification - CSA Approved
Yes
Conductor - Material
Copper
Bolt Hole
3/8 in
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.