Shop BURNDY

Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Short Barrel, Copper, Blue

  • Mfr # YA6CL2TC14E2
  • Zoro # G0649574

product price: 
$
4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA6CL2TC14E2
Zoro #
G0649574
UPC #
781810018347
Country of Origin
Unknown

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.44 in
Dimension - Stud Size inch
1/4 in
Dimension - Z inch
0.33 in
Dimension - Length Overall inch
2.19 in
Dimension - Outside Diameter inch
0.29 in
Dimension - L Length Overall mm
56 mm
Dimension - B Length fraction
9/16 in
Dimension - N inch
0.31 in
Dimension - Hole Size inch
0.27 in
Dimension - B Length inch
0.54 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Pad Width inch
0.45 in
Conductor - Copper Solid Size
6 AWG
Dimension - Strip Length inch
5/8 in
Conductor - Copper Str Size
6 AWG
Dimension - Hole Size mm
7 mm
Conductor - Copper Str Size Range
6 AWG
Dimension - Hole Size fraction
2023-01-04
Conductor Size
6 AWG
Dimension - Bolt Size fraction
2023-01-04
Dimension - Stud Size fraction
2023-01-04
Dimension - Bolt Size inch
0.25
Stud Hole Size (In.)
1/4"
Lug Length X Tongue Width (In.)
2.19 x 0.44 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
7, 374
Color Code
Blue
Standards
UL468A-468B
Certification - CSA Approved
Yes
Voltage - Maximum
35000
Physical Attribute - Tongue Angle
Straight
Conductor - Material
Copper
Application
For Aluminum & Copper Conductors
Plating Type
Tin - Electro Plated
Physical Attribute - Tongue Type
Standard
Rating - Minimum Voltage
600
Industry Standard(s)
UL468A-468B
Feature - Barrel Type
Standard
Physical Attribute - Number of Holes
2
Type
Standard Barrel, Tin Plated
Rating - KVA
35 kV
Plated
Y
Die Index
7;374
Feature - Barrel Style
ChamferedSkived
Finish Type
Tin-Plated
Voltage Rating
35 kV
Trade Name
HYLUGâ„¢
UL Listed
Yes
Conductor Type
CODE
Stud Hole Spacing (In.)
3/4"
Bolt Hole
1/4 in
Barrel
Short
Center Spacing
1 in
Number of Holes
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.