Shop DISCO
See all product information
Create Account
Red Nyln 22-18 WireTermnal 1/4" Tab Ful
- Mfr # 3613PK
- Zoro # G3669619
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Terminal Shape
Standard Fork
Stud Size
1/4 in
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3613PK
- Zoro #
- G3669619
- UPC #
- -
- Country of Origin
- United States
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Red
- Insulation Type
- Nylon
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Full Coverage
Dimensions
- Stud Size
- 1/4 in
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Description
Red Nyln 22-18 WireTermnal 1/4 In. Tab Ful
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.