750 kcmil Al Compression Lug, 1-Hole, 1/2 in Stud, 90 deg
- Mfr # YA39A1N131TD12E
- Zoro # G923397291
product price:Â
$
63.89
/ea
Key Features
Material
Electro-Tin Plated Aluminum
Die Code
300
Stud Size
1/2 in
Standards
UL, CSA
Overall Length
4.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YA39A1N131TD12E
- Zoro #
- G923397291
- UPC #
- 78181028132
- Country of Origin
- United States
- Material
- Electro-Tin Plated Aluminum
- Die Code
- 300
- Standards
- UL, CSA
- Max. Voltage
- 600V to 35 kV
- For Conductor Material
- Aluminum/Copper
- Color
- Pink
Dimensions
- Stud Size
- 1/2 in
- Overall Length
- 4.28 in
- Barrel Length
- 1.86 in
Description
500 to 900 KCMIL Aluminum/Copper Conductor, 600 V to 35 kV, 1/2 in Stud, Pink, Electro Tin Plated Wrought Aluminum, 1-Hole, Standard, Straight, Compression Terminal with Inspection Window
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.