Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Crimper, 18 V DC, 18V, Die, 2 Ah

  • Mfr # PAT221C02A2

  • Zoro # G916045888


product price: $2,566.99
/ea
Free Shipping & Returns

Key Features

Crimping Force
2 ton
Includes
(2) Batteries, (2) Die Wheels, Charger, Crimper, Hard Case
Tool Weight
2.6 lb
Voltage
18 V
Maximum Copper Lug Crimping Capacity
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT221C02A2
Zoro #
G916045888
UPC #
621945665545
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr Batteries and Charger, 3 yr Limited
Overall Height
4.2 in
Maximum Compatible Wire/Cable Diameter
1 AWG
Die Sizes included
12 AWG to 2 AWG, 8 AWG to 1 AWG
Overall Length
10.6 in
Overall Width
2.8 in
Minimum Compatible Wire/Cable Diameter
22 AWG

Details

Crimping Force
2 ton
Includes
(2) Batteries, (2) Die Wheels, Charger, Crimper, Hard Case
Tool Weight
2.6 lb
Item
Battery Crimper
Voltage
18 V
Maximum Copper Lug Crimping Capacity
1 AWG
Compatible Die Type
Interchangeable
Power Source
Cordless
Battery Platform
Makita 18V LXT
Includes Charger
Yes
Included Battery Part Number
BL1820B
Compatible Wire/Cable Type
Copper Cable
Cycles per Charge
1
Head Style
Scissor
Tool Series
PAT221
Number of Batteries Included
2
Minimum Copper Lug Crimping Capacity
22 AWG
Battery Model Number
BL1820B
Compatible Battery Manufacturer Part Number
BL1820B
Auto-Cycle
Yes
Features
LED Worklight, Red LED to Indicate an Incomplete Crimp, Safety Trigger Lock and Emergency Release
Number of Dies Included
2
Crimping Capacities
22 AWG to 1 AWG Copper Terminals and Splices
Crimp Head Type
Die
Cordless Tool Kit Contents
(2) Batteries, (2) Die Wheels, Bare Tool, Charger, Hard Case
Includes Batteries
Yes
Cycle Time
1 sec
Includes Dies
Yes
Standards
CSA, UL Listed
Minimum Aluminum Lug Crimping Capacity
22 AWG
Wireless Tool Tracking
No
Handle Type
Inline
UL 486A-B Connection Capability
Burndy
Maximum Aluminum Lug Crimping Capacity
1 AWG
Wireless Technology
No

Description

Battery Crimper, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1 AWG, Minimum Copper Lug Crimping Capacity 22 AWG, Maximum Aluminum Lug Crimping Capacity 1 AWG, Minimum Aluminum Lug Crimping Capacity 22 AWG, Crimping Force 2 ton, Compatible Die Type Interchangeable, Head Style Scissor, Number of Dies Included 2, Die Sizes included 12 AWG to 2 AWG, 8 AWG to 1 AWG, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, (2) Die Wheels, Bare Tool, Charger, Hard Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.