Shop BURNDY
See all product information
Create Account
Compression Splice, 250 kcmil Cu, Standard Barrel
- Mfr # YS29LBOX
- Zoro # G923560664
product price:Â
$
19.15
/ea
Key Features
Material
Copper
Length
2.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS29LBOX
- Zoro #
- G923560664
- UPC #
- 781810557006
- Country of Origin
- Unknown
- Item
- Compression Splice
- Material
- Copper
Dimensions
- Length
- 2.46 in
Description
250 kcmil CU, Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90 deg C, Up to 35kV, YELLOW Color Code, 16 Die Index.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.