Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Crimping Tool Kit, Latching

  • Mfr # PAT81K2U03A3

  • Zoro # G802569276


product price: $5,994.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Carrying Case
Crimping Force
6 ton
Tool Weight
11.05 lb
Head Style - Crimper
Latching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT81K2U03A3
Zoro #
G802569276
UPC #
621945645400
Country of Origin
United States

Dimensions

Maximum Compatible Wire/Cable Diameter
1,000 kcmil
Overall Height
14.93 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Width
3.25 in
Overall Length
15.2 in
Manufacturer Warranty Length
3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
Carrying Case
Crimping Force
6 ton
Tool Weight
11.05 lb
Head Style - Crimper
Latching
Battery Capacity
3 Ah
Includes - Cordless Crimper
(1) 120V-AC Charger, (2) 3.0Ah 18V Li-ion Batteries, Guides, Pro Bag
Cordless Tool Battery Type
Li-Ion
Primary Application - Crimping
Aluminum Terminals Crimping, Copper Crimping, Splices Crimping
Capacity Copper Lug - Crimper
8 AWG to 1000 kcmil/8 AWG to 777.7 kcmil
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Max. Crimping Force - Crimper
6 ton
Corded/Cordless
Cordless
Crimping Die Series
PAT81K2
Rotating Angle (Deg.)
360 Degrees
UL 486A-B Connection Capability
Burndy
Number of Dies Included
0
Maximum Copper Lug Crimping Capacity
1,000 kcmil
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Includes Charger
Yes
Wireless Tool Tracking
No
Minimum Copper Lug Crimping Capacity
8 AWG
Includes Batteries
Yes
Tool Series
PATRIOT 81K2
Compatible Wire/Cable Type
Aluminum Cable, Copper Cable, Copper Flex
Head Rotation
360 Degrees
Includes Dies
Dies Not Required
Battery Platform
Makita 18V LXT
Number of Batteries Included
2
Grip Style
Ergonomic
Crimp Head Type
Dieless
Minimum Aluminum Lug Crimping Capacity
8 AWG
Crimping Capacities
8 AWG to 1000 kcmil, 8 AWG to 1000 kcmil Copper Terminals, 8 AWG to 750 kcmil Aluminum Terminals, 8 AWG to 750 kcmil HYPLUG Aluminum, 8 AWG to 750 kcmil Splices, 8 AWG to 777.7 kcmil, 8 AWG to 777.7 kcmil Copper Flex Terminals
Handle Type
Pistol Grip
Power Source
Cordless
Compatible Connector Type
Aluminum Lug, Copper Lug
Features
Mechanical Ram Release, Range Taking Capabilities
Head Style
Latching

Description

Cordless Crimping Tool Kit, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,000 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 3 Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.