Shop All Cable Sleeves
Burndy
Flexible Copper Braid, 18 In
Mfr # BE18
Zoro # G4699633
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Width 1 1/2 in
- Hole Center to Center 1.5 in
- Material - Grounding Braid Copper Ferrules, Tinned Copper Braid
- End Connectors - Grounding Braid Ferrules Both Ends
- Approximate Amperage Rating - Grounding Braid 340A Indoor, 405A Outdoor
Product Information
- Brand Burndy
- MFR # BE18
- Zoro # G4699633
- UPC # 781810809105
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Tongue Width | 1 1/2 in |
Hole Dia. | 0.44 in |
Overall Length - Grounding Braid | 18 in |
Tongue Length | 3 in |
Grounding Braid Width | 1 in |
Overall Length | 18 in |
Hole Diameter | 0.44 in |
Details
Description
Item Grounding Braid with Ferrule, 340 A Indoor, 405 A Outdoor, End Connectors Ferrules Both Ends, Hole Diameter 0.44 in, Material Copper Ferrules, Tinned Copper Braid, Overall Length 18 in, Grounding Braid Width 1 in, Hole Center to Center 1.5 in, Hole Center to End 0.75 in, Number of Holes 2, Standards CSA, UL Listed, UL467, Tongue Length 3 in, Tongue Style Standard, Tongue Thickness 0.13 in, Tongue Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (MDT-0400-48A, Red)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- HUBBELL 20A Locking Connector 2P 3W 250VAC L6-20R BK (HBL2323BK)
- HONEYWELL Industrial Snap Action Switch, Overtravel Roller, Plunger Actuator, SPDT (BZ-2RQ18-A2)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-50-BK)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- Burndy Cable Sleeves