Burndy
Flexible Copper Braid, 24 In
Mfr # BE24
Zoro # G4661106
original price:
$312.72
14% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounding Braid Width 1 in
- Tongue Width 1 1/2 in
- Hole Center to End 0.75 in
- Overall Length - Grounding Braid 24 in
- Material - Grounding Braid Copper Ferrules, Tinned Copper Braid
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- SQUARE D Ovrload Rely, 95 to 120A, Class 10, 3P, 690V (LRD4367)
- ADVANCE CABLE TIES 48 175lb UV Black Cable Tie 50/ BG (AL-48-175-0-L)
- BURNDY Flexible Copper Braid, 24 In (BD24)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Green (WL-SW-025-50-GN)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- TECHFLEX SleevIng, 0.500 In., 4 ft. L, Silver (T6F0.50SV)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-1000SP-BLACK)
- Burndy Cable Sleeves