Zoro Homepage

Insulated Multitap Connector, 1.25 In. L

  • Mfr # BIT4

  • Zoro # G4693403


product price: $14.39
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT4
Zoro #
G4693403
UPC #
781810554883
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Length
1.25 in
Stud Size
1/8 in
Min. Conductor Size
14 AWG
Max. Conductor Size
4 AWG
Width
1.16 in
Length (Straight Wireway)
1.25 in
Strip Length
5/8 in
Overall Length
1.08 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Width
1.16 in
Conductor Size
14-4 AWG
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG
Dimension - L Length Overall mm
27 mm
Dimension - Width inch
1.16 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG
Dimension - Width mm
29 mm
Conductor - Copper Str Size Range
14 - 4 Str
Dimension - Height inch
1.25 in
Dimension - Length Overall inch
1.08 in
Conductor - AL Str Size Range
14 - 4 Str
Dimension - Width fraction
1-4/25 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Steel
Material
Aluminum
RoHS Compliant
Yes
Current
85 A
Tap Shape
L
Maximum Voltage
600 V
Compatible with Product Type
Code Conductor
Screw Finish
Tin Plated
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Type
BIT
Operating Voltage
600 V
Plated
N
Plating Type
Unplated
Trade Name
UNITAPâ„¢
Rating - Minimum Voltage
600
Physical Attribute - Number of Screws
2
UL Listed
Yes
Material - Hardware
Aluminum
Physical Attribute - Screw Type
Allen
Voltage - Maximum
600 V
Standards - Industry Standards Met
UL468A-468B
Certification - CSA Approved
Yes
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Temperature Rating
90 °C
Insulation Type
Plastisol
Installation Torque Recommended in-lb
45 in-lb
Insulation
Y
Conductor Type
AL C Str-SizeCU C Str-Size
Hex Key
1/8 in
Industry Standard(s)
UL468A-468B
Certification - UL Listed Direct Burial
No

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.