Zoro Homepage

Insulated Multitap Connector, 2.13 In. L

  • Mfr # BIT250

  • Zoro # G4685432


product price: $38.45
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
250 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT250
Zoro #
G4685432
UPC #
781810554906
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Width
2.07 in
Min. Conductor Size
10 AWG
Length
2.13 in
Max. Conductor Size
250 kcmil
Stud Size
1/4 in
Length (Straight Wireway)
2.13 in
Overall Length
2.28 in
For Stranded Copper Wire Size - Minimum
10 AWG
For Stranded Copper Wire Size - Maximum
250 kcmil
Overall Width
2.07 in
Strip Length
1 3/16 in
Conductor Size
10 AWG-250 KCMIL
Dimension - Height inch
2.13 in
Dimension - Width inch
2.07 in
Conductor - AL Str Size Range
10 -250 Str
Dimension - L Length Overall mm
52 mm
Dimension - Height fraction
2.125 in
Conductor - Copper Str Size Range
10 -250 Str
Dimension - Width fraction
2-7/100 in
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - Length Overall inch
2.03 in
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - Width mm
53 mm

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
No. of Ports
2
Screw Material
Steel
Max. Voltage
600V AC/DC
Material
Aluminum
Maximum Voltage
600 V
Tap Shape
L
RoHS Compliant
Yes
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Compatible with Product Type
Code Conductor
Current
255 A
Screw Finish
Tin Plated
Type
BIT
Installation Torque Recommended in-lb
275 in-lb
Material - Hardware
Aluminum
Insulation Type
Plastisol
Standards - Industry Standards Met
UL468A-468B
Certification - CSA Approved
Yes
Trade Name
UNITAPâ„¢
Plated
N
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Operating Voltage
600 V
Insulation
Y
Hex Key
5/16 in
Certification - UL Listed Direct Burial
No
Conductor Type
AL C Str-SizeCU C Str-Size
Voltage - Maximum
600 V
UL Listed
Yes
Plating Type
Unplated
Temperature Rating
90 °C
Industry Standard(s)
UL468A-468B
Rating - Minimum Voltage
600
Physical Attribute - Number of Screws
2
Physical Attribute - Screw Type
Allen

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, UL 94 Flammability Rating V-0, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.