Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long-Barrel Splice, 4/0 AWG Wire Gauge

  • Mfr # YS28

  • Zoro # G5508872


product price: $10.25
/ea

Key Features

Wire Gauge
4/0 AWG
Color Code
Purple
Die Code
15
Material
Copper
Length
3.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YS28
Zoro #
G5508872
UPC #
781810507803
Country of Origin
United States

Dimensions

Length
3.57 in
Outside Dia.
0.69 in
Strip Length
1 11/16 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
4/0 AWG
Barrel Size
Long
Maximum Wire Insulation Diameter
0.69 in
Barrel Outside Diameter
0.69 in
Overall Length
3.57 in

Details

Item
Long-Barrel Splice
Wire Gauge
4/0 AWG
Color Code
Purple
Die Code
15
Material
Copper
Standards
CSA Certified, UL Listed
Contact Material
Copper
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
Barrel Finish
Tin Plated
Maximum Voltage
35 kV
RoHS Compliant
Yes
Special Features
Center Conductor Stops, High Pull Out Force, Oil Stop: No; Tapered End: No
Termination Style
Crimp
For Conductor Material
Copper
Maximum Conductors
2
For Wire Type
Stranded
Compatible Installation Tool Model Number
MD6, MD7-34R, OUR840, PAT81KFT-18V, Y35, Y39, Y46, Y750, Y81KFT, Y81KFTMBH
Seam Style
Seamless
Number of Crimps
2

Description

Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Purple, Die Code 15, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Number of Crimps 2, Overall Length 3.57 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.