Zoro Homepage

Lugs, 10PK

  • Mfr # YA1CLB

  • Zoro # G121850147


product price: $51.15
/pk 10, $5.12/ea

Key Features

For Conductor Material
Copper
Stud Size
5/16 in
Barrel Length
0.68 in
Color
Green
Overall Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA1CLB
Zoro #
G121850147
UPC #
78181050052
Country of Origin
United States

Dimensions

Stud Size
5/16 in
Barrel Length
0.68 in
Overall Length
1.97 in

Details

For Conductor Material
Copper
Color
Green
Material
Copper
Standards
UL 468A/468B, CSA

Description

2 AWG Stranded Copper Conductor, 600 V to 35 kV, 5/16in Stud, Green, Electro Tin Plated Copper, 1-Hole, Short/Standard, Belled, Straight, Compression Cable Lug

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.