
Lugs
Mfr # BIBS-4-5
Zoro # G816110372
product price: $58.99
/eaKey Features
Body Material
Aluminum
Direct Burial Rated
No
Color
Clear
For Conductor Material
Copper Or Stranded Aluminum
Insulation Material
Plastisol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIBS-4-5
Zoro #
G816110372
UPC #
78181022383
Country of Origin
United States
Dimensions
For Wire Size
14-4 AWG
Details
Body Material
Aluminum
Direct Burial Rated
No
Color
Clear
For Conductor Material
Copper Or Stranded Aluminum
Insulation Material
Plastisol
Finish
Unplated
Number of Ports
5
Description
Mechanical lugs designed for securing 4 AWG to 5 AWG wires in electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.