Zoro Homepage

Lugs

  • Mfr # KVSU44

  • Zoro # G416286101


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Maximum Wire Size
1000 kcmil
Contact Finish
Tin Plated
Material
High Strength Tin Plated Copper Alloy Body, Neoprene Ring, Tin Plated Silicon Bronze Durium Hardware
Standards
CSA
Body Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVSU44
Zoro #
G416286101
UPC #
78181008480
Country of Origin
United States

Dimensions

For Maximum Wire Size
1000 kcmil

Details

Contact Finish
Tin Plated
Material
High Strength Tin Plated Copper Alloy Body, Neoprene Ring, Tin Plated Silicon Bronze Durium Hardware
Standards
CSA
Body Material
Copper

Description

500 to 1000 KCMIL Run, Tin Plated, Copper, Mechanical Cable Tap Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.