Shop All Mechanical Lugs
Burndy
Mechanical Conn, 500 to 400 kcmil, 1 Cond
Mfr # QA342N
Zoro # G4656556
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 400 kcmil Stranded
- Max. Conductor Size 500 kcmil Stranded
- Stud Size 1/2 in
Product Information
- Brand Burndy
- MFR # QA342N
- Zoro # G4656556
- UPC # 781810553633
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 400 kcmil Stranded |
Max. Conductor Size | 500 kcmil Stranded |
Stud Size | 1/2 in |
Length | 4.69 in |
Width | 1.94 in |
Length (Straight Wireway) | 4.69 in |
Overall Length | 4.69 in |
For Wire Size | 450 kcmil, 500 kcmil |
Tongue Width | 1.38 in |
Hole Diameter | 0.56 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stranded Copper Wire Size - Minimum | 400 kcmil |
Overall Depth | 1 3/8 in |
Overall Width | 1.94 in |
Tongue Length | 3.09 in |
For Stud Size | 1/2 in |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 400 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 1/2 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 3.09 in, Tongue Width 1.38 in, Tongue Thickness 0.31 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 2 Spaces, 50A, 120/240V, Main Lug, 1 Phase (HOME250SPA)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- FLEX-STRUT Channel Nut, Short Spring, 1/2" (FS-1/2SS E/G)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond (K21A36U2)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- Burndy Mechanical Lugs