Shop BURNDY

Mechanical Lug, 1/0 AWG Max, 2 Conductor, 1 Hole, 1/4 in Stud, Aluminum

  • Mfr # K2A25U

  • Zoro # G4656014

CAD Available

product price:  $5.39
/ea

Key Features

CAD Drawing
Connector Type
Lug
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
14 AWG
For Maximum Wire Size
1/0 AWG
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2A25U
Zoro #
G4656014
UPC #
781810559253
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
1/0 AWG
For Stud Size
1/4 in
Hole Diameter
0.27 in
Tongue Width
1.15 in
Stud Size
1/4 in
Length
1.47 in
Max. Conductor Size
1/0 AWG Stranded
Min. Conductor Size
14 AWG Stranded
Width
1.13 in
Length (Straight Wireway)
1.47 in
Tongue Length
0.81 in
Overall Width
0.79 in
For Stranded Copper Wire Size - Minimum
14 AWG
For Stranded Copper Wire Size - Maximum
1/0 AWG
Overall Depth
1 3/16 in
Tongue Thickness
0.19 in
Overall Length
1.47 in
Conductor Size
14-1/0 AWG
Dimension - Pad Width inch
1.15 in
Dimension - Hole Size mm
7 mm
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Dimension - Width mm
29 mm
Dimension - Width fraction
1-13/100 in
Dimension - Hole Size inch
0.27 in
Dimension - Height fraction
4/5 in
Dimension - Height inch
0.79 in
Dimension - Bolt Hole Size inch
0.25 in
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0
Dimension - Stud Size inch
1/4 in
Dimension - Screw Size inch
44993
Dimension - Length Overall inch
1.47 in
Dimension - D inch
0.81 in
Dimension - N inch
0.44 in
Conductor - Copper Str Size Range
14 Str-1/0 AWG
Dimension - Width inch
1.15 in
Dimension - Bolt Size fraction
2023-01-04
Conductor - AL Str Size Range
14 Str-1/0 AWG
Dimension - L Length Overall mm
37 mm

Details

Item
Mechanical Lug
Connector Type
Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
Number of Holes
1
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
No. of Conductors
2
Material
Tin-Plated Aluminum
Head Style
Slotted
Special Features
Providing Low Contact Resistance
Torque
50 in-lb
Compatible with Product Type
Aluminum Cable, Copper Cable
Type
Bolted Lugs & Terminals
Item Type
3A
Certification - CSA Approved
No
Application
For Aluminum And Copper Conductors
Conductor Type
AL C Str-SizeCU C Str-Size
Physical Attribute - Screw Type
Slot
Installation Torque Recommended in-lb
50 LBS/in
UL Listed
Yes
Industry Standard(s)
UL468A-468B
Certification - UL Listed Direct Burial
No
Rating - Minimum Voltage
600
Hardware Type
3/8 UNC Slotted Set Screw
Temperature Rating
194
Plating Type
Tin plated
Plated
N
Physical Attribute - Number of Holes
1
Material - Hardware
Aluminum
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.27 in, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 0.81 in, Tongue Width 1.15 in, Tongue Thickness 0.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.