Mechanical Lug, 600 kcmil Max, 2 Conductor, 2 Hole, 1/2 in Stud, Aluminum

  • Mfr # K2A36U2N

  • Zoro # G4705312

CAD Available

product price:  $49.99
/ea

Key Features

CAD Drawing
Connector Type
Lug
For Conductor Material
Aluminum, Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2A36U2N
Zoro #
G4705312
UPC #
781810559321
Country of Origin
United States

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
600 kcmil
For Stud Size
1/2 in
Hole Diameter
0.56 in
Tongue Width
2.42 in
Width
2.41 in
Stud Size
1/2 in
Min. Conductor Size
2 AWG Stranded
Max. Conductor Size
600 kcmil Stranded
Length
4.69 in
Length (Straight Wireway)
4.69 in
Overall Width
1.39 in
Tongue Thickness
0.44 in
For Stranded Copper Wire Size - Minimum
2 AWG
Overall Depth
2 7/16 in
Tongue Length
3.22 in
For Stranded Copper Wire Size - Maximum
600 kcmil
Overall Length
4.69 in
Conductor Size
2 AWG-600 KCMIL
Dimension - Width mm
61 mm
Dimension - Width inch
2.42 in
Conductor - AL Str Size Range
2 Str. - 600 Kcmil
Dimension - L Length Overall mm
119 mm
Dimension - Length Overall inch
4.69 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Width fraction
2-41/100 in
Dimension - Screw Size inch
44993
Dimension - D inch
3.22 in
Conductor - Copper Str Size
2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil
Dimension - N inch
0.63 in
Dimension - Hole Size inch
0.56 in
Dimension - Pad Width inch
2.42 in
Dimension - Stud Size inch
1/2 in
Dimension - Bolt Hole Size inch
0.50 in
Conductor - Copper Str Size Range
2 Str. - 600 Kcmil
Dimension - Hole Size mm
14 mm
Dimension - Height inch
1.39 in
Conductor - AL Str Size
2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil;477 kcmil;500 kcmil;550 kcmil;556 kcmil;600 kcmil
Dimension - Height fraction
1.4 in

Details

Item
Mechanical Lug
Connector Type
Lug
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
Number of Holes
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
No. of Conductors
2
Material
Tin-Plated Aluminum
Head Style
Slotted
Special Features
Providing Low Contact Resistance
Hole Spacing
1.75 in
Compatible with Product Type
Aluminum Cable, Copper Cable
Torque
375 in-lb
Type
Bolted Lugs & Terminals
Conductor Type
AL C Str-SizeCU C Str-Size
Plating Type
Tin plated
UL Listed
Yes
Physical Attribute - Number of Holes
2
Certification - UL Listed Direct Burial
No
Hardware Type
3/8 UNC Slotted Set Screw
Rating - Minimum Voltage
600
Physical Attribute - Screw Type
Slot
Application
For Aluminum and Copper Conductors
Plated
N
Temperature Rating
194
Item Type
3A
Certification - CSA Approved
No
Industry Standard(s)
UL468A-468B
Material - Hardware
Aluminum
Installation Torque Recommended in-lb
375 LBS/in
CAD Available
Yes

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 3.22 in, Tongue Width 2.42 in, Tongue Thickness 0.44 in, Connector Type Lug

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.