Mechanical Lug, 2 Conductor, 7/16 in Stud, Aluminum

  • Mfr # AMS0

  • Zoro # G4689763


product price:  $13.35
/ea

Key Features

Connector Type
In-Line
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
For Stud Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMS0
Zoro #
G4689763
UPC #
781810554562
Country of Origin
Mexico

Dimensions

For Stud Size
7/16 in
Stud Size
7/16 in
Max. Conductor Size
1/0 AWG Solid and Stranded
Length
1.91 in
Width
0.75 in
Min. Conductor Size
14 AWG Stranded
Length (Straight Wireway)
1.91 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Overall Width
0.75 in
For Stranded Copper Wire Size - Minimum
14 AWG
Overall Depth
3/4 in
Overall Length
1.91 in
Conductor Size
14-1/0 AWG
Dimension - L Length Overall mm
49 mm
Dimension - Width fraction
3/4 in
Conductor - AL Str Size
12 AWG;10 AWG;8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Dimension - Width inch
0.75 in
Conductor - Copper Solid Size Range
12 AWG-1/0 AWG
Dimension - Width mm
19 mm
Conductor - Copper Solid Size
12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Conductor - AL Str Size Range
12 AWG-1/0 AWG
Hex Size
Slot
Dimension - H1 Height inch
0.75 in
Dimension - Length Overall inch
1.91 in
Conductor - Copper Str Size Range
14 AWG-1/0
Conductor - Copper Str Size
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0
Dimension - Height fraction
44989
Tongue Length
1.91 in

Details

Item
Mechanical Lug
Connector Type
In-Line
For Conductor Material
Aluminum, Copper
Number of Conductors
2
Number of Terminations
2
Body Material
Aluminum
Contact Finish
Tin
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
CSA Certified, UL Listed
No. of Conductors
2
Material
Tin-Plated Aluminum
Head Style
Slotted
Compatible with Product Type
Aluminum Cable, Copper Cable
Color
Bare
Torque
50 in-lb
Special Features
Connectors Feature Rounded Bottoms, Large Cable Ranges, Large Screw Diameters, Prevents Contact Of Dissimilar Metals, Provide Low Contact Resistance And Prevents Galvanic Corrosion
Type
AMS, Dual Rated
Conductor - Copper Solid Run Range
14 AWG-1/0 AWG
Certification - CSA Approved
Yes
Conductor - AL Str Tap Range
12 AWG-1/0 AWG
Conductor - Copper Solid Run
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Physical Attribute - Screw Type
Slot
Plating Type
Tin
Industry Standard(s)
UL467
Installation Torque Recommended in-lb
50 LBS/in
Application
For Use With Copper And Aluminum Conductors
Temperature Rating
194° F
Plated
Y
Conductor - AL Str Run Range
12 AWG-1/0 AWG
UL Listed
Yes
Material - Hardware
Aluminum
Conductor - AL Str Tap
12 AWG;10 AWG;8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Conductor - Copper Solid Tap Range
14 AWG-1/0 AWG
Conductor - AL Str Run
12 AWG;10 AWG;8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Conductor - Copper Solid Tap
14 AWG;13 AWG;12 AWG;11 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG
Conductor - Copper Str Run Range
14 AWG-1/0
Conductor - Copper Str Run
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0
Certification - UL Listed Direct Burial
No
Physical Attribute - Number of Screws
2
Conductor - Copper Str Tap Range
14 AWG-1/0
Conductor - Copper Str Tap
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0
Rating - Minimum Voltage
600

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, For Stud Size 7/16 in, Head Style Slotted, Number of Holes Not Applicable, Hole Diameter Not Applicable, Hole Spacing Not Applicable, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Width Not Applicable, Tongue Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.