Mechanical Lug, 2 AWG Max, 1 Conductor, 1 Hole, 1/4 in Stud, Copper

  • Mfr # KLU70

  • Zoro # G4695704


product price:  $5.49
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
8 AWG
For Maximum Wire Size
2 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KLU70
Zoro #
G4695704
UPC #
781810554180
Country of Origin
India

Dimensions

For Minimum Wire Size
8 AWG
For Maximum Wire Size
2 AWG
For Stud Size
1/4 in
Hole Diameter
0.26 in
Tongue Width
0.5 in
Length
1.56 in
Stud Size
1/4 in
Min. Conductor Size
8 AWG Stranded/Solid
Width
0.55 in
Max. Conductor Size
2 AWG Stranded/Solid
Length (Straight Wireway)
1.56 in
For Stranded Copper Wire Size - Minimum
8 AWG
Overall Depth
1/2 in
Overall Width
1 in
Strip Length
3/4 in
Tongue Thickness
0.08 in
Overall Length
1.56 in
For Stranded Copper Wire Size - Maximum
2 AWG
Conductor Size
8-2 AWG
Dimension - Hole Size inch
0.26 in
Dimension - Stud Size inch
44930
Conductor - Copper Solid Size
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Str Size Range
8 AWG-2 AWG
Dimension - Bolt Size fraction
2023-01-04
Dimension - Screw Size inch
45062
Conductor - Copper Str Size
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Dimension - Strip Length inch
44989
Dimension - B Length inch
0.50 in
Dimension - B Length fraction
1/2 in
Dimension - Length Overall inch
1.55 in
Dimension - Hole Size mm
7 mm
Dimension - L Length Overall mm
39 mm
Dimension - Pad Width inch
0.47 in
Dimension - N inch
0.25 in
Conductor - Copper Solid Size Range
8 AWG-2 AWG

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
cULus Listed, UL Listed
Material
Copper
No. of Conductors
1
Head Style
Slotted
Compatible with Product Type
Copper Cable
Special Features
Easy Installation, Long Lasting Reliable Contact
Color
Bare
Torque
40 in-lb
Type
Bolted Lugs & Terminals
Plating Type
Unplated
Industry Standard(s)
UL467
Trade Name
SCRULUGâ„¢
Certification - cULus
Yes
UL Listed
No
Installation Torque Recommended in-lb
40
Certification - UL Listed Direct Burial
No
Hardware Type
5/16 UNF Slotted SetScrew
Plated
N
Conductor Type
CU C Solid-SizeCU C Str-Size
Certification - CSA Approved
No
Physical Attribute - Screw Type
Slot
Physical Attribute - Number of Holes
1
Physical Attribute - Number of Screws
1
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bar

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, For Stud Size 1/4 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.26 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.5 in, Tongue Thickness 0.08 in, Connector Type Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.