Zoro Homepage

Mechanical Connector, 3 Conductor, 1/2 in Stud, Aluminum

  • Mfr # K3A36U4N

  • Zoro # G916557695


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
For Stranded Copper Wire Size - Minimum
2 AWG
Number of Conductors
3
Connector Type
Set Screw
Head Style
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3A36U4N
Zoro #
G916557695
UPC #
781810601228
Country of Origin
United States

Dimensions

For Stranded Copper Wire Size - Minimum
2 AWG
Overall Width
3.64 in
Hole Diameter
0.56 in
Overall Length
4.69 in
For Stud Size
1/2 in
Overall Depth
1 9/16 in
For Maximum Wire Size
600 kcmil

Details

Body Material
Aluminum
Number of Conductors
3
Connector Type
Set Screw
Head Style
Slotted
Compatible with Product Type
Aluminum Conductor, Copper Conductor
Screw Material
Aluminum
Torque
375 in-lb
Screw Finish
Tin Plated
Hole Spacing
1.75 in
Special Features
Provide Low Contact Resistance
For Conductor Material
Aluminum, Copper
Standards
ARRA Compliant, CSA Certified, UL Listed
Item
Mechanical Connector
RoHS Compliant
Yes
Contact Finish
Tin Plated
Number of Holes
4
Maximum Operating Temperature
194 Degrees F
Number of Terminations
3

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 4, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Number of Conductors 3, Number of Terminations 3, Tongue Width 3.64 in, Connector Type Set Screw, Standards ARRA Compliant, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.