Mechanical Lug, 3 Conductor, 1/2 in Stud, Aluminum
Mfr # K3A31U2N
Zoro # G316451777
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Number of Conductors
3
Standards
ARRA Compliant, CSA Certified, UL Listed
Special Features
Provide Low Contact Resistance
Hole Diameter
0.56 in
For Conductor Material
Aluminum, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3A31U2N
Zoro #
G316451777
UPC #
781810601150
Country of Origin
United States
Dimensions
Hole Diameter
0.56 in
Overall Length
4.5 in
For Stud Size
1/2 in
Overall Width
3.52 in
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Depth
1 3/8 in
For Maximum Wire Size
350 kcmil
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 1/2 in, Head Style Slotted, Number of Holes 2, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Temperature 194 Degrees F, Number of Conductors 3, Number of Terminations 3, Tongue Width 3.52 in, Connector Type Set Screw, Standards ARRA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.