Zoro Homepage

Mechanical Lug, 3/0 AWG Max, 1 Conductor, 1 Hole, 3/8 in Stud, Copper

  • Mfr # KLU175

  • Zoro # G4689097


product price: $15.39
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
4 AWG
For Maximum Wire Size
3/0 AWG
Number of Conductors
1
Number of Terminations
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLU175
Zoro #
G4689097
UPC #
781810554210
Country of Origin
India

Dimensions

For Minimum Wire Size
4 AWG
For Maximum Wire Size
3/0 AWG
For Stud Size
3/8 in
Hole Diameter
0.39 in
Tongue Width
0.75 in
Width
0.78 in
Max. Conductor Size
3/0 AWG Stranded
Min. Conductor Size
4 AWG Stranded
Stud Size
3/8 in
Length
2.2 in
Length (Straight Wireway)
2.2 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Overall Depth
3/4 in
For Stranded Copper Wire Size - Minimum
4 AWG
Overall Width
0.74 in
Strip Length
1 in
Tongue Thickness
0.16 in
Overall Length
2.2 in
Conductor Size
4-3/0 AWG
Dimension - B Length fraction
22/31 in
Dimension - Hole Size inch
0.39 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - Stud Size inch
44993
Dimension - B Length inch
0.71 in
Dimension - Screw Size inch
44993
Dimension - L Length Overall mm
56 mm
Dimension - Length Overall inch
2.20 in
Conductor - Copper Str Size Range
4 AWG-3/0 AWG
Dimension - Pad Width inch
0.75 in
Dimension - N inch
0.43 in
Conductor - Copper Str Size
4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG
Dimension - Hole Size mm
10 mm
Dimension - Strip Length inch
1 in

Details

Item
Mechanical Lug
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Contact Finish
Unplated
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Standards
cULus Listed, UL Listed
Material
Copper
No. of Conductors
1
Head Style
Hex
Torque
120 in-lb
Color
Bare
Compatible with Product Type
Copper Cable
Special Features
Easy Installation, Long Lasting Reliable Contact
Type
Bolted Lugs & Terminals
Installation Torque Recommended in-lb
120
Plating Type
Unplated
Physical Attribute - Number of Screws
1
Certification - CSA Approved
No
Conductor Type
CU C Str-Size
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bar
Plated
N
Physical Attribute - Number of Holes
1
UL Listed
No
Trade Name
SCRULUGâ„¢
Industry Standard(s)
UL467
Certification - cULus
Yes
Hardware Type
3/8 UNF Socket/HexScrew
Physical Attribute - Screw Type
Allen

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 3/0 AWG, For Stud Size 3/8 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.39 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.75 in, Tongue Thickness 0.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.