Zoro Homepage

Mechanical Lug, 350 kcmil Max, 1 Conductor, 1 Hole, 3/8 in Stud, Copper

  • Mfr # KLU300

  • Zoro # G4684434


product price: $47.69
/ea

Key Features

Connector Type
Offset Tang
No. of Conductors
1
Min. Conductor Size
1/0 AWG Stranded
Max. Conductor Size
350 kcmil Stranded
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLU300
Zoro #
G4684434
UPC #
781810554241
Country of Origin
India

Dimensions

Min. Conductor Size
1/0 AWG Stranded
Max. Conductor Size
350 kcmil Stranded
Stud Size
3/8 in
Length
2.83 in
Width
1.03 in
Length (Straight Wireway)
2.83 in
Strip Length
1 5/8 in
Tongue Width
1.10 in
Overall Width
1.03 in
For Stud Size
3/8 in
Tongue Thickness
0.12 in
For Stranded Copper Wire Size - Maximum
350 kcmil
Overall Depth
1 in
Hole Diameter
0.39 in
Overall Length
2.83 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
Conductor Size
1/0 AWG-350 KCMIL
Conductor - Copper Str Size
1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil
Dimension - Length Overall inch
2.83 in
Dimension - Hole Size mm
10 mm
Dimension - N inch
0.52 in
Conductor - Copper Str Size Range
1/0 -350 kcmil
Dimension - Strip Length inch
39452
Dimension - B Length inch
1.22 in
Dimension - Hole Size inch
0.39 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - Screw Size inch
45054
Dimension - B Length fraction
1-7/32 in
Dimension - Pad Width inch
0.99 in
Dimension - Stud Size inch
44993
Dimension - L Length Overall mm
72 mm
For Maximum Wire Size
350 kcmil
For Minimum Wire Size
1/0 AWG

Details

Item
Mechanical Lug
Connector Type
Offset Tang
No. of Conductors
1
Number of Holes
1
Material
Copper
Standards
cULus Listed, UL Listed
Body Material
Copper
Head Style
Hex
Color
Bare
Contact Finish
Unplated
Maximum Voltage
600 V
Number of Conductors
1
Torque
275 in-lb
Special Features
Easy Installation, Long Lasting Reliable Contact
Compatible with Product Type
Copper Cable
Number of Terminations
1
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Copper
Type
Bolted Lugs & Terminals
Conductor Type
CU C Str-Size
Certification - UL Listed Direct Burial
No
Plating Type
Unplated
Physical Attribute - Screw Type
Allen
Certification - CSA Approved
No
Certification - cULus
Yes
Physical Attribute - Number of Holes
1
Industry Standard(s)
UL467
Installation Torque Recommended in-lb
275
Hardware Type
5/8 UNF Socket/HexScrew
UL Listed
No
Plated
N
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bar And Offset Tongue, Non-Plated
Physical Attribute - Number of Screws
1
Trade Name
SCRULUGâ„¢

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, For Stud Size 3/8 in, Head Style Hex, Number of Holes 1, Hole Diameter 0.39 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 1.1 in, Tongue Thickness 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.