Zoro Homepage

Mechanical Lug, 4 Conductor, 0.56 in Stud, Aluminum

  • Mfr # KK4A40U4N

  • Zoro # G916451764


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Special Features
Provide Low Contact Resistance
Torque
550 in-lb
Number of Conductors
4
Screw Finish
Tin Plated
Compatible with Product Type
Aluminum Conductor, Copper Conductor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK4A40U4N
Zoro #
G916451764
UPC #
781810601099
Country of Origin
United States

Dimensions

Overall Length
6.19 in
For Stranded Copper Wire Size - Minimum
300 kcmil
For Stud Size
0.56 in
Overall Depth
1 7/8 in
Overall Width
6 in
Hole Diameter
0.56 in
For Maximum Wire Size
800 kcmil
Tongue Width
6.04 in

Details

Special Features
Provide Low Contact Resistance
Item
Mechanical Lug
Torque
550 in-lb
Number of Conductors
4
Screw Finish
Tin Plated
Compatible with Product Type
Aluminum Conductor, Copper Conductor
For Conductor Material
Aluminum, Copper
RoHS Compliant
No
Hole Spacing
1.75 in
Body Material
Aluminum
Screw Material
Aluminum
Contact Finish
Tin
Standards
ARRA Compliant, CSA Certified, UL Listed
Connector Type
Set Screw
Number of Terminations
4
Number of Holes
4

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 800 kcmil, For Stud Size 1/2 in, Head Style Hex Socket, Number of Holes 4, Hole Diameter 0.56 in, Hole Spacing 1.75 in, Body Material Aluminum, Number of Conductors 4, Number of Terminations 4, Tongue Width 6.04 in, Connector Type Set Screw, Standards ARRA Compliant, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.