Zoro Homepage

Mechanical Lug, 500 kcmil Max, 1 Conductor, 1 Hole, 1/2 in Stud, Copper

  • Mfr # KPA34

  • Zoro # G4701846


product price: $52.75
/ea

Key Features

No. of Conductors
1
Min. Conductor Size
4/0 AWG Stranded
Max. Conductor Size
500 kcmil Stranded
Number of Holes
1
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPA34
Zoro #
G4701846
UPC #
781810554166
Country of Origin
United States

Dimensions

Min. Conductor Size
4/0 AWG Stranded
Max. Conductor Size
500 kcmil Stranded
Stud Size
1/2 in
Length
3.14 in
Width
2.44 in
Length (Straight Wireway)
3.14 in
Overall Length
3.32 in
Tongue Length
1.38 in
Tongue Width
1.50 in
For Stranded Copper Wire Size - Minimum
4/0 AWG
Overall Depth
1 3/8 in
For Stud Size
1/2 in
Tongue Thickness
0.2 in
Hole Diameter
0.54 in
Overall Width
2.44 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Conductor Size
4/0 AWG-500 KCMIL
Dimension - D inch
1.38 in
Dimension - Length Overall inch
3.32 in
Dimension - Hole Size inch
0.54 in
Conductor - Copper Str Size
4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Dimension - Pad Width inch
1.38 in
Dimension - Stud Size inch
44928
Dimension - Height fraction
2-7/16 in
Dimension - Height inch
2.44 in
Dimension - Bolt Size fraction
1 to 2
Dimension - L Length Overall mm
84 mm
Dimension - Hole Size mm
14 mm
Dimension - N inch
0.75 in
Conductor - Copper Str Size Range
4/0 AWG-500 kcmil
For Minimum Wire Size
4/0 AWG
For Maximum Wire Size
500 kcmil

Details

Item
Mechanical Lug
No. of Conductors
1
Number of Holes
1
Material
Copper
Standards
CSA Certified, UL Listed
Body Material
Copper
Head Style
Hex
Torque
375 in-lb
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Copper
Contact Finish
Tin
Number of Terminations
1
Number of Pieces
1
Special Features
One Piece Design, Pressure Bar
Maximum Voltage
600 V
Number of Conductors
1
Compatible with Product Type
Cable
Type
Bolted Lugs & Terminals
Physical Attribute - Number of Screws
1
Conductor Type
CU C Str-Size
Trade Name
SCRULUGâ„¢
Plated
Y
Industry Standard(s)
UL468A-468B
Application
For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Especially Good In Light Industrial Applications
Physical Attribute - Screw Type
Hexagonal Bolt
UL Listed
Yes
Physical Attribute - Number of Holes
1
Plating Type
Tin
Installation Torque Recommended in-lb
375
Certification - UL Listed Direct Burial
No
Certification - CSA Approved
No

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 4/0 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, For Stud Size 1/2 in, Head Style Hex Head, Number of Holes 1, Hole Diameter 0.54 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 1.38 in, Tongue Width 1.5 in, Tongue Thickness 0.2 in, Connector Type Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.