MechanicalConnector, Aluminum, HexSocket
Mfr # KA36229U
Zoro # G616451613
product price: $56.19
/eaKey Features
Contact Finish
Tin
Maximum Voltage
35kV
Connector Type
Terminal
For Maximum Wire Size
600 kcmil
Standards
CSA Certified; UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KA36229U
Zoro #
G616451613
UPC #
781810654514
Country of Origin
United States
Dimensions
For Maximum Wire Size
600 kcmil
Details
Item
Mechanical Lug
Contact Finish
Tin
Maximum Voltage
35kV
Connector Type
Terminal
Standards
CSA Certified; UL Listed
Description
Mechanical Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.