Shop All Mechanical Lugs
Burndy
Mechanicl Conn, 600 kcmil to 2 AWG, 3 Cond
Mfr # K21A36U2
Zoro # G4650186
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 3
- Min. Conductor Size 2 AWG Stranded
- Max. Conductor Size 600 kcmil Stranded
- Stud Size 3/8 in
Product Information
- Brand Burndy
- MFR # K21A36U2
- Zoro # G4650186
- UPC # 781810554463
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 2 AWG Stranded |
Max. Conductor Size | 600 kcmil Stranded |
Stud Size | 3/8 in |
Length | 4.91 in |
Width | 3.03 in |
Length (Straight Wireway) | 4.91 in |
Tongue Width | 2.5 in |
Overall Depth | 2 1/2 in |
For Wire Size | 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 450 kcmil, 500 kcmil, 550 kcmil, 600 kcmil |
Tongue Length | 2.31 in |
For Stranded Copper Wire Size - Minimum | 2 AWG |
Hole Diameter | 0.41 in |
For Stud Size | 3/8 in |
Overall Width | 3.03 in |
Overall Length | 4.91 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Details
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, For Stud Size 3/8 in, Head Style Hex, Number of Holes 2, Hole Diameter 0.41 in, Hole Spacing 1.75 in, Body Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 3, Number of Terminations 3, Tongue Length 2.31 in, Tongue Width 2.5 in, Tongue Thickness 0.75 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-1000x1)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- RACO Noninsulated Conector, 2-1/2 In., Straight (3410)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- BURNDY Mechanical Conn, Lug, 250 kcmil to 6 AWG (KA29U)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (KA30U)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U2N)
- BURNDY Mechanical Conn, Terminal, 2/0 to 1/0 AWG (QA26B)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- Burndy Lugs & Split Bolts