Shop All Mechanical Lugs
Burndy
Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond
Mfr # KLU35TP
Zoro # G4655777
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- No. of Conductors 1
- Min. Conductor Size 14 AWG Stranded/Solid
- Max. Conductor Size 6 AWG Stranded/Solid
- Stud Size #10
Product Information
- Brand Burndy
- MFR # KLU35TP
- Zoro # G4655777
- UPC # 781810554203
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG Stranded/Solid |
Max. Conductor Size | 6 AWG Stranded/Solid |
Stud Size | #10 |
Length | 1.24 in |
Width | 0.43 in |
Length (Straight Wireway) | 1.24 in |
Overall Depth | 3/8 in |
Strip Length | 5/8 in |
Tongue Width | 0.39 in |
For Stud Size | #10 |
For Stranded Copper Wire Size - Maximum | 6 AWG |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Width | 0.43 in |
Hole Diameter | 0.2 in |
Overall Length | 1.24 in |
For Wire Size | 12 AWG, 14 AWG, 6 AWG, 8 AWG |
Details
Description
Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, For Stud Size #10, Head Style Slotted, Number of Holes 1, Hole Diameter 0.2 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Conductors 1, Number of Terminations 1, Tongue Length Not Applicable, Tongue Width 0.39 in, Tongue Thickness 0.07 in, Connector Type Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- TY-RAP 14.2" L Cable Tie w/ID Tag NAT PK 100 (TY548M)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPST/Override (RIBM24S)
- LEVITON Ivory 1 gang Thermoset Plastic Outlet Wall Plate (86004-000)
- BURNDY Insulated Multitap Connector, 1.25 In. L (BIT4)
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- Burndy Mechanical Lugs