Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultitapConnector, Alum, Blk, Hex, 6Port

  • Mfr # 1PLD6006

  • Zoro # G716451599


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Direct Burial Rated
No
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Color
Black
Hex Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PLD6006
Zoro #
G716451599
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
For Wire Size
4 AWG - 600 kcmil

Details

Item
Multitap Connector
Direct Burial Rated
No
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Color
Black
Head Style
Hex
Insulation Material
Plastisol
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
Torque
375 in/lbs
Number of Ports
6

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating V-0, Standards ARRA Compliant, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.