MultitapConnector, Alum, Clear, Hex, 10Port
Mfr # BIBD60010
Zoro # G016451695
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Color
Clear
Head Style
Hex
Direct Burial Rated
No
For Conductor Material
Aluminum, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIBD60010
Zoro #
G016451695
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
3/8 in
For Wire Size
4 AWG-600 kcmil
Details
Item
Multitap Connector
Body Material
Aluminum
Color
Clear
Head Style
Hex
Direct Burial Rated
No
For Conductor Material
Aluminum, Copper
Number of Ports
10
Maximum Operating Temperature
194 Degrees F
Finish
Unplated
Insulation Material
Plastisol
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 10, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.