MultitapConnector, Alum, Clear, Hex, 4Port
Mfr # BIBD2/04
Zoro # G416437466
product price: $62.99
/eaKey Features
Body Material
Aluminum
Direct Burial Rated
No
For Wire Size
14 AWG - 2/0 AWG
Color
Clear
Insulation Material
Plastisol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIBD2/04
Zoro #
G416437466
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
14 AWG - 2/0 AWG
Hex Size
3/16 in
Details
Item
Multitap Connector
Body Material
Aluminum
Direct Burial Rated
No
Color
Clear
Insulation Material
Plastisol
For Conductor Material
Aluminum, Copper
Head Style
Hex
Finish
Unplated
Maximum Operating Temperature
194 Degrees F
Number of Ports
4
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, UL 94 Flammability Rating V-0, Standards ARRA Compliant, CSA, UL, Compatible with Product Type Aluminum Conductor, Copper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.