Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon - #10 awg - #8 stud hole

  • Mfr # TN108

  • Zoro # G422378630


product price: $2.39
/ea
Sold in multiples of 50 for $119.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN108
Zoro #
G422378630
UPC #
781810734124
Country of Origin
United States

Description

Nylon Ring Terminal For 12 - 10 AWG, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Tongue Width 0.37 in, Contact Finish Tin, Contact Material Copper, Standards CSA, EU RoHS, UL486, Barrel Length 0.86 in, Barrel Outside Diameter 0.21 in, Barrel Style Brazed Funnel Entry, Hole Diameter 0.18 in, Hole Spacing 0.19 in, Overall Length 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.