Shop BURNDY

One-Hole Compression Lug, 1/0 AWG Max, 3/8 in Stud, Short Barrel, Aluminum, Tan

  • Mfr # YA25A3
  • Zoro # G4649967

product price: 
$
14.19
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Aluminum, Copper
For Stud Size
3/8 in
Material
Aluminum
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA25A3
Zoro #
G4649967
UPC #
781810556238
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.82 in
Cable Size
1/0 AWG
Barrel Length
Short
Length
2.67"
Width
0.82"
Overall Length
2.67 in
Overall Width
0.85 in
Length (Straight Wireway)
2.67 in
Tongue Thickness
0.21 in
Barrel Outside Diameter
0.6 in
For Stranded Aluminum Wire Size - Maximum
1/0 AWG
Tongue Length
1.18 in
Strip Length
1 1/16 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
For Stranded Copper Wire Size - Minimum
1/0 AWG
Hole Size
0.44 in
Dimension - Z inch
0.55 in
Conductor - Copper Str Size Range
36526
Dimension - Hole Size inch
0.44 in
Conductor - Copper Str Size
36526
Dimension - D inch
1.18 in
Dimension - Hole Size fraction
2023-03-08
Dimension - L Length Overall mm
68 mm
Dimension - Outside Diameter inch
0.60 in
Dimension - Stud Size inch
44993
Dimension - Strip Length inch
42370
Conductor - AL Str Size
1/0 AWG
Dimension - Stud Size fraction
2023-03-08
Dimension - B Length fraction
1-1/16 in
Dimension - Thread Size
44993
Conductor Size
1/0 AWG
Dimension - Pad Width inch
0.82 in
Conductor - AL Str Size Range
1/0 AWG
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Hole Size mm
11 mm
Dimension - Bolt Size fraction
44993
Dimension - B Length inch
1.05 in
Dimension - Length Overall inch
2.67 in
Dimension - Bolt Size inch
0.38
Dimension - N inch
0.63 in
Wire Rope Length
2.67 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
296
Color Code
Tan
Standards
CSA Certified, UL 486A-486B, UL Listed
Connector Type
Short Barrel
Tongue Style
Standard
Plate Material
Electro Tin
Hole Center to End
0.63 in
Peep Hole
No
Application
For Aluminum And Copper Conductors
Barrel Style
Chamfered
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
For Wire Type
Solid, Stranded
Termination Style
Crimp
Special Features
Dual-Rated and Designed for Use on Both Aluminum and Copper Conductors, Durable Long Lasting Corrosion Resistance, High-Conductivity, Low Resistance and Ductility
Contact Finish
Tin
Maximum Voltage
35 kV
Temperature Rating
194
Item Type
3A
Plating Type
Tin - Electro Plated
Physical Attribute - Tongue Type
Standard
UL Listed
Yes
Voltage - Maximum
35000
Voltage Rating
35 kV
Certification - CSA Approved
Yes
Type
YA-A, Dual Rated
Industry Standard(s)
UL468A-468B
Conductor - Material
ALUMINUM / COPPER
Plated
Y
Rating - KVA
35 kV
Finish Type
Tin-Plated
Physical Attribute - Tongue Angle
Straight
Feature - Barrel Type
Standard
Die Index
296
Feature - Barrel Style
Chamfered
Trade Name
HYLUGâ„¢
Rating - Minimum Voltage
600
Conductor Type
CODE
Physical Attribute - Number of Holes
1
Number of Holes
1
Shell Material
Aluminum

Description

Compression Lug, Barrel Size Standard, Color Code Tan, Die Code 296, Tongue Angle Straight, Tongue Width 0.82 in, For Conductor Material Aluminum, Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.