Uninsulated Compression Terminal, 4/0 AWG Max, 1/2 in Stud, Long Barrel, Copper, None

  • Mfr # YAD28M12E12

  • Zoro # G6132917


product price:  $20.19
/ea

Key Features

For Wire Size
4/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAD28M12E12
Zoro #
G6132917
UPC #
781810668320
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4/0 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.95 in
Cable Size
4/0 AWG
Overall Length
2.21 in
Length
2.2"
Tongue Width - Wire Connector
0.95 in
Barrel Length
0.87 in
Width
0.95"
Minimum Wire Size
4/0 AWG
Strip Length
1 in
Tongue Thickness
0.12 in
Maximum Wire Size
4/0 AWG
Hole Diameter
0.51 in
Tongue Length
1.34 in
Barrel Outside Diameter
0.89 in
Dimension - B Length inch
0.87 in
Dimension - Length Overall inch
2.21 in
Dimension - Bolt Size fraction
1 to 2
Dimension - L Length Overall mm
56 mm
Dimension - Hole Size inch
0.51 in
Dimension - Pad Width inch
0.95 in
Dimension - Strip Length inch
1 in
Conductor - Copper Str Size
4/0 AWG
Dimension - Outside Diameter inch
0.89 in
Dimension - Stud Size inch
1 to 2
Conductor Size
4/0 AWG
Stud Size
1/2 in

Details

Item
Uninsulated Compression Terminal
For Conductor Material
Copper
Material
Copper
Inspection Hole
No
Die Code
1026
Color Code
None
Standards
UL 467
Max. Temp.
302 Degrees F
Tongue Style
Ring
Connection Material
Tin Plater Copper
Max. Voltage
600 V
Seam
Brazed
Insulation Color
Bare
Insulation Type
Non-Insulated
Connector Type
YAD
Plate Material
Tin
Hole Center to End
1.730"
Peep Hole
No
Wire Range
4/0 AWG
Minimum Operating Temperature
302 Degrees F
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Maximum Voltage
600 V
Contact Finish
Tin
RoHS Compliant
Yes
Termination Style
Crimp
Insulation Material
None
Barrel Style
Brazed
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Hole Spacing
1.02 in
Terminal Shape
Ring Tongue
Insulation Coverage
None
Seam Style
Brazed
Contact Material
Copper
Maximum Operating Temperature
302 Degrees F
Compatible with Product Type
Code, Flex Cable
Plated
Y
Physical Attribute - Tongue Type
Ring
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Voltage - Maximum
600 V
Industry Standard(s)
UL467
Type
Ring Tongue
Conductor Type
CU C Str-SizeCU C Flex-Size
Trade Name
HYLUGâ„¢
Plating Type
Tin
Feature - Barrel Type
Long
Item Type
3B
Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Termination Style Crimp, Tongue Width 0.95 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.87 in, Barrel Outside Diameter 0.89 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.