Zoro Homepage

Pin Adaptor, 350 Kcmil Al Mech

  • Mfr # KAP350

  • Zoro # G216557661


product price: $71.39
/ea
Sold in multiples of 25 for $1,784.75

Key Features

Maximum Voltage
600 V
Body Material
Aluminum
For Maximum Wire Size
350 kcmil
For Conductor Material
copper an aluminum
Connector Type
Center Formed Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAP350
Zoro #
G216557661
UPC #
621945493339
Country of Origin
United States

Dimensions

For Maximum Wire Size
350 kcmil

Details

Item
350 KCMIL AL MECH PIN ADAPTOR
Maximum Voltage
600 V
Body Material
Aluminum
For Conductor Material
copper an aluminum
Connector Type
Center Formed Adapter
Standards
UL486A-486B

Description

Pin Adaptor,350 Kcmil Al Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.