Zoro Homepage

Pin Adaptor, 750 Kcmil Offset Al Mech

  • Mfr # KAPO750

  • Zoro # G016557656


product price: $104.99
/ea
Sold in multiples of 20 for $2,099.80
Free Shipping & Returns

Key Features

Connector Type
Offset
For Maximum Wire Size
750 kcmil
Body Material
Aluminum
Maximum Voltage
600 V
Standards
UL486A-486B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAPO750
Zoro #
G016557656
UPC #
621945493377
Country of Origin
United States

Dimensions

For Maximum Wire Size
750 kcmil

Details

Item
750 KCMIL OFFSET AL MECH PIN ADAPTOR
Connector Type
Offset
Body Material
Aluminum
Maximum Voltage
600 V
Standards
UL486A-486B

Description

Pin Adaptor,750 Kcmil Offset Al Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.