Zoro Homepage

Plastic Cover for Split-Bolt Conctr, 6str

  • Mfr # SC2

  • Zoro # G4655621


product price: $5.49
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
6 str to 2 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Plastic
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2
Zoro #
G4655621
UPC #
781810553541
Country of Origin
United States

Dimensions

For Maximum Run Wire Size
2 AWG
For Minimum Run Wire Size
6 AWG
Overall Length
2.75 in
Overall Height
2.03 in
For Minimum Tap Wire Size
14 AWG
For Maximum Tap Wire Size
2 AWG
Overall Width
2.5 in
Conductor Size
6-2 AWG

Details

Item
Plastic Cover for Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
6 str to 2 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Plastic
Pressure Bar Material
Copper
Standards
UL 468A, UL 468B, UL 486D
Head Style
Hex Head
Compatible Manufacturer Model Number
KS22, KSA6
RoHS Compliant
Yes
Maximum Voltage
600 V AC
Compatible with Product Type
Copper to Copper Wire
Compatible with Head Style
Hex Head
Type
SC
Connector Type
Split Bolt
Application
For Used In Indoors Or Outdoors Applications, KS23, KSA4
UL Listed
Yes

Description

Split Bolt Connector Cover, For Minimum Tap Wire Size 14 AWG, For Maximum Tap Wire Size 2 AWG, For Minimum Run Wire Size 6 AWG, For Maximum Run Wire Size 2 AWG, Maximum Voltage 600 V AC, Compatible Manufacturer Model Number KS22, KSA6, Material Plastic, Overall Height 2.03 in, Overall Length 2.75 in, Overall Width 2.5 in, RoHS Compliant Yes, Standards UL 468A, UL 468B, UL 486D, Compatible Grainger Part Number 22A934, 22C164, Compatible with Head Style Hex Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.