Burndy

Power Distribution Block, Pole 1


product price: $94.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Poles 1
  • Max. Amps 760 A
  • Primary Connections/Pole 2
  • Primary Wire Range (AWG) 4 AWG to 500 MCM
  • Secondary Connection/Pole 2
See all product information

Product Information

Dimensions

For Line Copper Wire Size - Minimum 4 AWG
For Load Aluminum Wire Size - Maximum 500 kcmil
Overall Length 5.76 in
For Load Copper Wire Size - Maximum 500 kcmil
Overall Width 3.6 in
For Line Aluminum Wire Size - Minimum 4 AWG
Overall Depth 4.25 in
For Line Aluminum Wire Size - Maximum 500 kcmil
For Load Copper Wire Size - Minimum 4 AWG
For Line Copper Wire Size - Maximum 500 kcmil
For Load Aluminum Wire Size - Minimum 4 AWG

Details

Item Power Distribution Block
Number of Poles 1
Max. Amps 760 A
Primary Connections/Pole 2
Primary Wire Range (AWG) 4 AWG to 500 MCM
Secondary Connection/Pole 2
Secondary Wire Range (AWG) 4 AWG to 500 MCM
Power Distribution Block Design Open
Voltage Rating 1000V AC/DC
Standards cULus Certified
Primary Wire Range 4 AWG to 500 kcmil
Housing Material Nylon
Maximum Voltage 600 V AC/DC
Terminal Material Aluminum; Copper
Housing Color Natural
UL 94 Flammability Rating V-0
Maximum Current - Aluminum Conductor 760 A
For Conductor Material Aluminum, Copper
Number of Circuits 1
Load Side Connection Type Lug
Special Features Provided Capability to Create as Many Poles as Required, Up to 30 Tap Conductor Accommodated
Secondary Wire Range 4 AWG to 500 MCM
Line Connections/Pole 2
Load Connections/Pole 2
RoHS Compliant Yes
Maximum Current - Copper Conductor 760 A
Maximum Operating Temperature 194 Degrees F
Line Side Connection Type Lug

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 500 kcmil, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.