Zoro Homepage

Split-Bolt Connector, 1/0 str to 350kcmil

  • Mfr # KSU31

  • Zoro # G4682605


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Connects
Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG)
1/0 str to 350 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
1/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSU31
Zoro #
G4682605
UPC #
781810557938
Country of Origin
United States

Dimensions

For Maximum Run Wire Size
350 kcmil
Overall Length
3 in
Hex Nut Size
1.69 in
Overall Width
1.36 in
For Maximum Tap Wire Size
350 kcmil
For Minimum Tap Wire Size
4 AWG
For Minimum Run Wire Size
1/0 AWG
Width
1.36 in
Conductor - Galvanized Steel Str Size
5/8 (19) in
Dimension - Width inch
1.36 in
Dimension - L Length Overall mm
73 mm
Dimension - Cross Flats inch
1.69 in
Dimension - Length Overall inch
3
Dimension - Width mm
35 mm
Conductor - Galvanized Steel Str Size Range
5/8 (19) in

Details

Item
Split-Bolt Connector
Connects
Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG)
1/0 str to 350 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
1/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL Listed 486A Copper Only
Head Style
Square Head
Maximum Voltage
35,000 V
Body Finish
Tin Plated
Minimum Tap Conductor w/1 Maximum Main (AWG)
1/0 AWG str
For Conductor Material
Aluminum, Copper, Steel
Body Material
Copper
Special Features
High Strength Copper Alloy SERVIT With Spacer, Spacer Separates Dissimilar Conductors And Provides Long Contact Length That Prevents High Pressure Point Contacts Between Run And Tap Conductors
Torque
650 in-lb
Plated
Yes
Conductor - AAAC 6201 Tap
48.69 (7) kcmil;77.47 (7) kcmil;123.3 (7) kcmil;155.4 (7) kcmil;195.7 (7) kcmil;246.9 (7) kcmil
Conductor - AL Str Run
4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil
Conductor - Copper Str Run
4/0 AWG;250 kcmil;300 kcmil;350 kcmil
Conductor - AAAC 5005 Tap
48.69 (7) kcmil;77.47 (7) kcmil;123.3 (7) kcmil;155.4 (7) kcmil;195.7 (7) kcmil;246.9 (7) kcmil
Conductor - AL Str Run Range
1/0AWG - 350 KCMIL
Conductor - ACSR Str Run
3/0 (6/1) Pigeon AWG;4/0 (6/1) Penquin AWG
Conductor - AAAC 6201 Run Range
195.7 (7) kcmil-246.9 (7) kcmil
Conductor - AAAC 6201 Tap Range
48.69 (7) kcmil-246.9 (7) kcmil
Conductor - ACSR Str Tap
4 (6/1) Swan AWG;4 (7/1) Swanate AWG;3 (6/1) Swallow AWG;2 (6/1) Sparrow AWG;2 (7/1) Sparate AWG;1 (6/1) Robin AWG;1/0 (6/1) Raven AWG;2/0 (6/1) Quail AWG;3/0 (6/1) Pigeon AWG;4/0 (6/1) Penquin AWG
Conductor - Copper Str Tap
4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil
Conductor - Copper Str Tap Range
4 AWG - 350 KCMIL
Trade Name
SERVIT®
Conductor - AAAC 5005 Tap Range
48.69 (7) kcmil-246.9 (7) kcmil
Type
KSU, Universal
Plating Type
Tin Plated
Conductor - AAAC 5005 Run
195.7 (7) kcmil;246.9 (7) kcmil
Conductor - AAAC 6201 Run
195.7 (7) kcmil;246.9 (7) kcmil
Conductor - ACSR Str Tap Range
4 AWG - 4/0 AWG
Application
For All Combinations Of Copper, Aluminum, ACSR, AAAC, 5005, And Steel
Connector Type
Split Bolt
Conductor - Copper Str Run Range
1/0AWG - 350 KCMIL
UL Listed
Yes
Conductor - ACSR Str Run Range
3/0 AWG - 4/0 AWG
Conductor - AAAC 5005 Run Range
195.7 (7) kcmil-246.9 (7) kcmil
Conductor - AL Str Tap Range
4 AWG - 350 KCMIL
Conductor Type
CU C Solid-RunCU C Str-RunAL C Str-RunAAAC C 5005-RunAAAC C 6201-RunACSR C Str-RunCU C Solid-TapCU C Str-TapAL C Str-TapAAAC C 5005-TapAAAC C 6201-TapACSR C Str-TapGAL Steel C Str-Size
Conductor - AL Str Tap
4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil
Installation Torque Recommended in-lb
650

Description

Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 1/0 AWG, For Maximum Run Wire Size 350 kcmil, For Minimum Tap Wire Size 4 AWG, For Maximum Tap Wire Size 350 kcmil, Head Style Square Head, Hex Nut Size 1.69 in, Maximum Voltage 35 kV, Torque 650 in-lb, Overall Length 3 in, Overall Width 1.36 in, Standards CSA Certified, UL Listed 486A Copper Only, Connects Copper to Aluminum Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.