Zoro Homepage

Tap Connector, 1,011 Die Code, Copper

  • Mfr # YGHC34C26

  • Zoro # G214921204


product price: $66.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YGHC34C26
Zoro #
G214921204
UPC #
621945712539
Country of Origin
United States

Description

Tap Connector, Color Code Not Applicable, Die Code 1,011, For Conductor Material Copper, For Maximum Equal Wire Size 2/0 AWG (Tap), 500 kcmil (Run), For Minimum Equal Wire Size 300 kcmil (Run), 6 AWG (Tap), For Maximum Tap Wire Size 2/0 AWG, For Minimum Tap Wire Size 7 AWG, For Maximum Run Wire Size 500 kcmil, For Minimum Run Wire Size 300 kcmil, Material Copper, Maximum Voltage Not Applicable, Finish Not Applicable, Standards Direct Burial, EU RoHS, IEEE 837, TAA, UL467, UL468A-468B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.