Shop All Compression Lugs
Burndy
Two Hole Lug Compress Conct, 500 kcmil
Mfr # YAZ382NNTFX
Zoro # G4696282
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Straight Barrel
- Width 1.63 in
- Material Copper
- Length 6.72 in
Product Information
- Brand Burndy
- MFR # YAZ382NNTFX
- Zoro # G4696282
- UPC # 781810559871
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.63 in |
Length | 6.72 in |
Barrel Length | Long |
Stud Size | 1/2 in |
Overall Length | 6.72 in |
Overall Width | 1.63 in |
Length (Straight Wireway) | 6.72 in |
For Stud Size | 1/2 in |
Barrel Size | Long |
Strip Length | 2 7/8 in |
For Stranded Copper Wire Size - Maximum | 550 kcmil |
Hole Size | 0.53 in |
Tongue Width | 1.62 in |
For Wire Size | 500 kcmil |
Tongue Length | 1.27 in |
Barrel Outside Diameter | 1.25 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Details
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code L99, Tongue Angle Straight, Tongue Width 1.62 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 550 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bonding Locknut, 13/64" L, 1/2" Conduit (1242)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-30)
- CONNECTICUT ELECTRIC RV Plug Adaptor, 50A to 20A (CESMAD5020)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CA3)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- Burndy Lugs & Split Bolts