Two-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Brown

  • Mfr # YAV2CL2NT14FX

  • Zoro # G4664861


product price:  $17.99
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YAV2CL2NT14FX
Zoro #
G4664861
UPC #
781810556542
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.48 in
Length
2.26"
Width
0.48"
Cable Size
2 AWG
Barrel Length
Short
Overall Length
2.26 in
Overall Width
0.48 in
Length (Straight Wireway)
2.26 in
Hole Size
0.27 in
For Stranded Copper Wire Size - Minimum
2 AWG
Tongue Length
0.65 in
Strip Length
11/16 in
Barrel Outside Diameter
0.46 in
For Stranded Copper Wire Size - Maximum
2 AWG
Conductor - Copper Solid Size
2 AWG
Conductor - Copper Flex H Size
2 AWG
Conductor Size
2 AWG
Conductor - Copper Flex K Size Range
2 AWG
Conductor - Copper Flex G Size Range
2 AWG
Dimension - B Length fraction
5/8 in
Dimension - Bolt Size fraction
2023-01-04
Dimension - Outside Diameter inch
0.46 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Hole Size inch
0.27
Conductor - Copper Flex I Size Range
2 AWG
Conductor - Copper Flex K Size
2 AWG
Dimension - Hole Size mm
6.9 mm
Dimension - Stud Size fraction
2023-01-04
Conductor - Copper Str Size Range
2 AWG
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Str Compact Size
"2 AWG"
Conductor - Copper Str Size
2 AWG
Dimension - Z inch
0.34 in
Dimension - N inch
0.31 in
Conductor - CopperWeld Str Size
2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG
Dimension - Stud Size inch
44930
Conductor - Copper Flex G Size
2 AWG
Conductor - Copper Flex M Size
2 AWG
Dimension - B Length inch
0.63 in
Conductor - Copper DLO Size Range
2 AWG
Dimension - Strip Length inch
45246
Conductor - Copper Flex I Size
2 AWG
Dimension - Bolt Size inch
0.25
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - Pad Width inch
0.48 in
Dimension - Length Overall inch
2.26 in
Conductor - Copper Flex H Size Range
2 AWG
Dimension - L Length Overall mm
57 mm
Conductor - Copper Str Navy Size Range
60 (37) Navy
Conductor - Copper DLO Size
3 (125/#24) DLO;2 (150/#24) DLO

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Narrow
Peep Hole
Yes
Connector Type
Standard Barrel
Hole Center to Center
0.625 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.31 in
Plate Material
Electro Tin
Application
For Flex Conductors
Special Features
Terminal
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Barrel Style
Chamfered
Contact Finish
Tin
For Wire Type
Solid, Stranded
Maximum Voltage
35 kV AC
Voltage - Maximum
35000
Industry Standard(s)
UL 486A-486B
Rating - Minimum Voltage
600
Rating - KVA
35 kV
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Number of Holes
2
Plated
Y
Feature - Barrel Style
Chamfered
Conductor Type
CODE/FLEX
UL Listed
Yes
Voltage Rating
35 kV
Die Index
10
Type
YAV-L-NTFX, Standard Barrel Narrow Tongue
Certification - CSA Approved
Yes
Feature - Barrel Type
Standard
Plating Type
Tin - Electro Plated
Finish Type
Tin-Plated
Conductor - Material
COPPER
Trade Name
HYLUGâ„¢
Number of Holes
2

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.48 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.