Two-Hole Compression Lug, 8 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Red
Mfr # YA8CL2TC14
Zoro # G4674993
product price: $7.19
/eaKey Features
For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YA8CL2TC14
Zoro #
G4674993
UPC #
781810559505
Country of Origin
United States
Dimensions
For Wire Size
8 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.44 in
Width
0.44"
Length
1.95"
Barrel Length
Short
Cable Size
8 AWG
Overall Length
1.95 in
Overall Width
0.44 in
Length (Straight Wireway)
1.96 in
Strip Length
7/16 in
Barrel Outside Diameter
0.27 in
Tongue Length
0.64 in
For Stranded Copper Wire Size - Minimum
8 AWG
Hole Size
0.27 in
For Stranded Copper Wire Size - Maximum
8 AWG
Conductor - Copper Flex K Size
"8 AWG"
Dimension - Hole Size mm
7 mm
Dimension - Length Overall inch
1.95 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Hole Size inch
0.27 in
Conductor Size
8 AWG
Dimension - L Length Overall mm
50 mm
Dimension - N inch
0.31 in
Conductor - Copper Flex M Size
"8 AWG"
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper DLO Size
8 AWG
Dimension - D inch
0.64 in
Conductor - Copper Str Size
8 AWG
Conductor - Copper Str Navy Size Range
23 (7) Navy
Conductor - Copper Flex G Size
"8 AWG"
Dimension - Stud Size inch
44930
Dimension - Pad Width inch
0.44 in
Conductor - Copper Str Navy Size
23 (7) Navy
Conductor - Copper Solid Size
6 Sol-8 Sol
Conductor - Copper Str Size Range
8 AWG
Dimension - Strip Length inch
45123
Conductor - Copper Flex H Size
"8 AWG"
Dimension - Outside Diameter inch
0.27 in
Dimension - Bolt Size inch
0.25
Dimension - Z inch
0.33 in
Conductor - Copper Str Compact Size
"8 AWG"
Dimension - B Length inch
0.44 in
Dimension - Stud Size fraction
2023-01-04
Conductor - Copper Flex I Size
"8 AWG"
Dimension - Bolt Hole Size inch
0.27 in
Description
Compression Lug, Barrel Size Standard, Color Code Red, Die Code 49, Tongue Angle Straight, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.