UL listed Bare ferrules
Mfr # YF60040UIL
Zoro # G522378783
product price: $6.75
/eaSold in multiples of 25 for $168.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YF60040UIL
Zoro #
G522378783
UPC #
-
Country of Origin
India
Description
UL listed Bare ferrules, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 1.03 in, Ferrule Material Copper, Insertion Length 1 5/8 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 600 kcmil, Maximum Wire Size 600 kcmil, Standards cULus, RoHS, UL, Compatible with Product Type Copper Conductors, Maximum Conductors 1, Overall Length 1.57 in, Special Features Seamless Barrels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.